missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Clear Drying Chamber for FreeZone™ Freeze Dryers

Product Code. 15797807 Shop All Labconco Corporation Products
Change view
Click to view available options
Size:
Short
Tall
Height (English):
15.3 in.
16.8 in.
23 in.
24.6 in.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Height (English) Unit Size
15797807 Short 16.8 in. Each
15721008 Short 15.3 in. Each
15787807 Tall 24.6 in. Each
15796968 Tall 23 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15797807 Supplier Labconco™ Supplier No. 7318702
  • ONLINE EXCLUSIVE PRICE
    3010.07 €
    2576.88 € / Pack of 1
    Save 433.19 €
    14% Off
View all promotions
 Restricted Item
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clear chamber provides visibility for bulk freeze drying.

  • 12.0 in. dia. acrylic chamber fits all FreeZone™ Freeze Dryers
  • Provides visibility for bulk freeze drying
  • Includes clear acrylic lid with gasket, vacuum release valve and pass-through for electrical cords
  • Will fit 10.12 in. or 14.0 in. diameter condensers
  • 8 in. diameter opening to collector on bottom of chamber

Specifications

Type Drying Chamber
No. of Shelves 3
Color Clear
Material Acrylic
Size Short
For Use With (Equipment) FreeZone™ Freeze Dryers
Diameter (English) 13.6 in.
Height (English) 16.8 in.
Shipping Weight (English) 17 lb.
Weight (English) 14 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.