missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Graduated Glass Bottles

Product Code. 16164647 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Rubber
Unit Size:
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Liner Unit Size
16164647 Rubber Pack of 12
16104567 PTFE/Polyethylene Foam Pack of 12
16114567 Pulp/Vinyl Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 16164647
Estimated Shipment: 01-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Clear French Square Graduated Glass Bottles made from USP Type III soda-lime glass, ideal for solvent, chemical or sample storage. The square shape maximises storage space and bottles feature moulded graduations. Available with a variety of cap and liner combinations.

  • Clear USP Type III soda-lime glass construction
  • Ideal for solvent, chemical or sample storage
  • Square shape maximises storage space efficiency
  • Moulded graduations for easy volume measurement
  • Available with a variety of cap and liner combinations
  • Caps included as standard

Specifications

Capacity (Metric) 950 mL
Color Clear
Diameter (Metric) Outer Neck 54 mm
Diameter (Metric) Inner Neck 44 mm
Height (Metric) With Closure 205 mm
Material Glass (Type 3)
Quantity 12
Closure Color Black
Neck Finish 58-400
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 202 mm
Closure Liner Rubber
Closure Material Phenolic
Closure Size 58-400 mm
Diameter (Metric) 83 mm
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape French Square
Product Type Graduated French Square Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.