missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Graduated Glass Bottles, No Closure Included

Product Code. 16124497 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
950 mL
Unit Size:
Pack of 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16124497 950 mL Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16124497
Estimated Shipment: 01-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Clear French Square Graduated Glass Bottles, No Closure Included are made from USP Type III soda-lime glass with moulded graduations. Ideal for solvent, chemical or sample storage. Square shape maximises storage space. Sold without closure.

  • Clear USP Type III soda-lime glass construction
  • Moulded graduations for easy volume measurement
  • Square shape maximises storage space and reduces rolling
  • Ideal for solvent, chemical or sample storage
  • Sold without closure — compatible with a variety of cap sizes and materials
  • Available in bulk packs without caps

Specifications

Capacity (Metric) 950 mL
Color Clear
Diameter (Metric) Outer Neck 54 mm
Diameter (Metric) Inner Neck 44 mm
Height (Metric) With Closure 205 mm
Material Glass (Type 3)
Quantity 24
Closure Color N/A
Neck Finish 58-400
Closure Included No
Graduated Yes
Mouth Wide
Height (Metric) 202 mm
Closure Size 58-400 mm
Diameter (Metric) 83 mm
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape French Square
Product Type Square Glass Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.