missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Glass Alpha Bottles

Product Code. 15373408 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
Quantity:
127Pack
156Pack
Unit Size:
Pack of 127
Pack of 156
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Quantity Unit Size
15373408 60 mL 127Pack Pack of 127
15363408 30 mL 156Pack Pack of 156
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 15373408
  • ONLINE EXCLUSIVE PRICE
    29.35 €
    27.88 € / Pack of 127
    Save 1.47 €
    5% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Constructed of type 3 glass with a pilfer-proof screwed top. Fisherbrand™ Clear Glass Alpha Bottles are used mainly in pharmacological and laboratory procedures.

  • Lightweight
  • Clear Glass
  • Screwed top

Specifications

Capacity (Metric) 60 mL
Color Clear
Diameter (Metric) Inner Neck 28 mm
Material Glass (Type 3)
Quantity 127Pack
Height (Metric) 94 mm
Diameter (Metric) 38.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.