missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Clear Glass Ointment Jars with Black Urea Screw Caps

Product Code. 11317034
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
250 mL
500 mL
Closure Size:
10/R3
38/R3
51/R3
58/R3
83/R3
Unit Size:
Pack of 10
Pack of 20
Pack of 40
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
11317034 60 mL 83/R3 Pack of 20
11368033 15 mL 38/R3 Pack of 40
11327204 30 mL 51/R3 Pack of 20
10235144 120 mL 58/R3 Pack of 20
11337034 250 mL 38/R3 Pack of 10
10091014 500 mL 10/R3 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 11317034 Supplier Azpack™ Supplier No. 11317034
Only null left
Add to basket
Add to basket

Manufactured from soda lime glass. Azpack™ Clear Glass Ointment Jars with Black Urea Screw Caps can be used to store creams, powders, and liquids.

  • Soda lime glass bottle
  • Extra wide neck
  • Includes wood pulp-faced PVDC-lined screw cap

Specifications

Capacity (Metric) 60 mL
Color Clear
Material Soda Lime Glass
Quantity 20/PK
Closure Color Black
Closure Included Yes
Mouth Extra Wide
Height (Metric) 53.2 mm
Closure Liner Wood Pulp-faced PVDC
Closure Material Urea
Closure Size 83/R3
Diameter (Metric) 52.4 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.