missing translation for 'onlineSavingsMsg'
Learn More

Berlin Packaging™ Clear Laboratory Glassware Pot

Product Code. 30408786
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Quantity:
18 Set
20 Set
48 Set
63 Set
Unit Size:
Pack of 2688
Pack of 4158
Pack of 720
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Quantity Unit Size
30408786 100 mL 63 Set Pack of 4158
30408780 1000 mL 18 Set Pack of 720
30408783 250 mL 48 Set Pack of 2688
30408784 500 mL 20 Set Pack of 720
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30408786 Supplier Berlin Packaging™ Supplier No. 1000729
  • ONLINE EXCLUSIVE PRICE
    3485.00 €
    2713.43 € / Pack of 4158
    Save 771.57 €
    22% Off
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use the Berlin Packaging™ Clear Laboratory Glassware Pot as a fundamental piece of laboratory glassware. The autoclavable clear glass is breakproof and chemically and thermally shockproof.

  • Clear borosilicate glass
  • Break-resistant
  • Chemically and thermally shockproof;
  • In compliance with EP, USP and JP guidelines
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN 40
Quantity 63 Set
Capacity (Metric) 100 mL
Material Glass
Product Type Pot
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.