missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Clear Glass Wide Neck Bottles

Product Code. 10563842
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10563842 250 mL Each
10227571 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10563842 Supplier Karl Hecht™ Supplier No. 41311018
  • ONLINE EXCLUSIVE PRICE
    12.57 €
    8.27 € / Pack of 1
    Save 4.30 €
    34% Off
 Restricted Item
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from clear glass for excellent visibility of contents.

  • With ground-in glass stopper
  • Wide neck for ease of access to contents
  • Available in different capacities

Specifications

Capacity (Metric) 250 mL
Color Amber
Material Glass
Closure Included Yes
Height (Metric) 128 mm
Closure Material Glass
Diameter (Metric) 69 mm
Closure Type Ground-in Stopper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.