missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Clear Glass Wide Neck Powder Bottles with Black Urea Screw Caps

Product Code. 11337024
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
180 mL
250 mL
500 mL
Closure Size:
28/R3
33/R3
38/R3
48/R3
58/R3
Unit Size:
Pack of 20
Pack of 40
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
11337024 120 mL 38/R3 Pack of 40
11307024 15 mL 28/R3 Pack of 40
12377128 30 mL 33/R3 Pack of 40
11338023 60 mL 38/R3 Pack of 40
11347024 180 mL 48/R3 Pack of 20
11357024 250 mL 48/R3 Pack of 20
11348023 500 mL 58/R3 Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 11337024 Supplier Azpack™ Supplier No. 11337024
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Fill, dispense, and store powders and liquids without difficulty. Azpack™ Clear Glass Wide Neck Powder Bottles with Black Urea Screw Caps feature a wood pulp-faced PVDC-lined cap.

  • Constructed of clear soda lime glass
  • Includes black urea screw cap closure
  • Closure lined with wood pulp faced steran (PVDC)

Specifications

Capacity (Metric) 120 mL
Color Clear
Material Soda Lime Glass
Quantity 40/PK
Closure Color Black
Closure Included Yes
Mouth Wide, Threaded
Height (Metric) 97 mm
Closure Liner Wood Pulp-faced PVDC
Closure Material Urea
Closure Size 38/R3
Diameter (Metric) 54 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.