missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Graduated Glass Bottles with Black Phenolic Caps
GREENER_CHOICE

Product Code. 16680654 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
60 mL
240 mL
Unit Size:
Pack of 48
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
16680654 240 mL Pack of 48
16134387 60 mL Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 16680654
Trusted Glassware Deals
Use promo code 28509
View all promotions
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

Fisherbrand™ Clear Graduated Glass Bottles with Black Phenolic Caps feature a wide mouth for easy removal of contents.

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents

Specifications

Capacity (Metric) 240 mL
Color Clear
Material Glass (Type 3)
Quantity 24
Closure Color Black
Neck Finish 58-400
Closure Included Yes
Graduated Yes
Mouth Wide
Closure Liner Pulp/Tin Foil
Closure Material Phenolic
Capacity (English) 8 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.