missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Graduated Glass Bottles without Caps
GREENER_CHOICE

Product Code. 16174527 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
Unit Size:
Pack of 144
Pack of 288
Pack of 432
Pack of 48
Pack of 96
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
16174527 1 oz. Pack of 432
16144627 2 oz. Pack of 288
16154627 4 oz. Pack of 144
16164627 8 oz. Pack of 96
16134627 16 oz. Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 16174527
Trusted Glassware Deals
Use promo code 28509
View all promotions
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

Fisherbrand™ Clear Graduated Glass Bottles without Caps feature a wide mouth for easy removal of contents.

  • Graduated in both milliliters and ounces
  • Clear glass bottles are designed with a slight shoulder for easy pouring and handling
  • Wide mouth facilitates easy mixing, handling, and transfer of contents

Specifications

Capacity (Metric) 30 mL
Color Clear
Diameter (Metric) Outer Neck 29 mm
Diameter (Metric) Inner Neck 20 mm
Material Glass (Type 3)
Quantity 432
Neck Finish 33-400
Closure Included No
Graduated Yes
Mouth Wide
Height (Metric) 68 mm
Closure Size 33-400 mm
Diameter (Metric) 34 mm
Capacity (English) 1 oz.
Product Type Graduated Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.