missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Clear

Product Code. 12800884 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
150 mL
300 mL
1000 mL
Unit Size:
Pack of 10
Pack of 20
Pack of 40
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12800884 60 mL Pack of 40
12890874 30 mL Pack of 40
12810884 100 mL Pack of 20
12820884 150 mL Pack of 20
12840884 300 mL Pack of 20
12860884 1000 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 12800884
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Use the Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Clear in the laboratory to store and manipulate laboratory media for experimentation.

  • Tamper evident vistop closure with polycone liner
  • ISO certified
  • Clear soda lime glass

Specifications

Capacity (Metric) 60 mL
Color Clear
Diameter (Metric) Inner 38.6 mm
Fill Volume Range 67.5mL
Material Soda Lime Glass
Neck ID (Metric) 28mm
No. per Pack 40Pack
Quantity 40/Pk
Screw Material Polypropylene
Closure Color White
Liner Material EPE
Closure Included Yes
Height (Metric) 94 mm
Closure Liner Polypropylene/SOR
Closure Material Polypropylene
Diameter (Metric) 38.6 mm
Shape Round
Product Type Laboratory Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.