missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Square Tablet Bottles with Black Phenolic PolyCone Cap
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
30 mL
60 mL
Unit Size:
Pack of 144
Pack of 288
Specifications
Specifications
| Capacity (Metric) | 60 mL |
| Capacity (English) | 2 oz. |
| Color | Clear |
| Diameter (Metric) Outer Neck | 29 mm |
| Diameter (Metric) Inner Neck | 20 mm |
| Height (Metric) With Closure | 89 mm |
| Material | Glass (Type 3) |
| Quantity | 144 |
| Closure Color | Black |
| Neck Finish | 33-400 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction