missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Straight Sided Glass Jars with White Polypropylene Caps
GREENER_CHOICE

Product Code. 16174437 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
125 mL
240 mL
480 mL
960 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Quantity:
12
24
48
144
384
Unit Size:
Pack of 12
Pack of 144
Pack of 24
Pack of 384
Pack of 48
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Liner Quantity unitSize
16174437 60 mL Pulp/Vinyl 24 Pack of 24
16194507 30 mL PTFE/Polyethylene Foam 48 Pack of 48
16104657 30 mL PTFE/Polyethylene Foam 384 Pack of 384
16154517 30 mL Pulp/Vinyl 48 Pack of 48
16184427 60 mL PTFE/Polyethylene Foam 24 Pack of 24
16134457 60 mL PTFE/Polyethylene Foam 144 Pack of 144
16194437 120 mL Pulp/Vinyl 24 Pack of 24
16194427 125 mL PTFE/Polyethylene Foam 24 Pack of 24
16104447 240 mL Pulp/Vinyl 12 Pack of 12
16104437 240 mL PTFE/Polyethylene Foam 12 Pack of 12
16164437 480 mL Pulp/Vinyl 12 Pack of 12
16164427 480 mL PTFE/Polyethylene Foam 12 Pack of 12
16174427 960 mL PTFE/Polyethylene Foam 12 Pack of 12
16184437 960 mL Pulp/Vinyl 12 Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Product Code. 16174437
Trusted Glassware Deals
Use promo code 28509
View all promotions
In Stock
Add to basket
Edge
Add to basket

Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications

Straight sided walls allow for the complete removal of contentsAvailable in a wide variety of sizes, from 1 to 32 oz.

Specifications

Capacity (Metric) 60 mL
Color Clear
Diameter (Metric) Outer Neck 50 mm
Diameter (Metric) Inner Neck 40 mm
For Use With (Application) Soil Sampling and Environmental Applications
Includes Cap
Height (Metric) With Closure 52 mm
Material Glass
Quantity 24
Closure Color White
Neck Finish 53-400
Clarity Clear
Closure Included Yes
Mouth Wide
Height (Metric) 49 mm
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 55 mm
Closure Type Cap
Capacity (English) 2 oz.
Shape Round
Certifications/Compliance USP Type III Soda Lime Glass Wide Mouth Design is Great for Large Solid Samples and Allow for Complete Removal of Contents
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.