missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Straight Sided Polystyrene Jars with White Polypropylene Caps

Product Code. 16144457 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
Unit Size:
Pack of 24
Pack of 36
Pack of 48
Pack of 72
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16144457 30 mL Pack of 72
16104637 60 mL Pack of 48
16114637 120 mL Pack of 36
16124637 240 mL Pack of 36
16184627 480 mL Pack of 24
16194627 950 mL Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 16144457
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Clear Straight Sided Polystyrene Jars with White Polypropylene Caps feature a wide mouth design ideal for large solid samples and complete removal of contents. Rigid clear polystyrene offers glass-like clarity, while straight sides and a wide neck ensure easy access.

  • Features wide neck and straight sides to facilitate easy recovery of contents
  • Rigid clear polystyrene jars offer glass-like clarity with a slip-resistant smooth surface
  • Wide mouth design accommodates large solid samples
  • White polypropylene caps provide a secure closure

Specifications

Capacity (Metric) 30 mL
Color Clear
Diameter (Metric) Outer Neck 39 mm
Diameter (Metric) Inner Neck 37 mm
For Use With (Application) Large Solid Samples and Allow for Complete Removal of Contents
Includes Cap
Height (Metric) With Closure 44 mm
Material Polystyrene
Quantity 72
Sterility Non-sterile
Closure Color White
Neck Finish 43 to 400
Clarity Clear
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 41 mm
Chemical Label Unlabeled
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 39 mm
Closure Type Cap
Autoclavable Not Autoclavable
Capacity (English) 1 oz.
Shape Round
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.