missing translation for 'onlineSavingsMsg'
Learn More

Diversey™ Clearklens Bi-Spore Disinfectant
BIOPHARMA

Product Code. 15330308
Change view
Click to view available options
Volume (Metric):
5 L
20 L
Unit Size:
20 L
5 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
15330308 5 L 5 L
15340308 20 L 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15330308 Supplier Diversey™ Supplier No. 7514852
  • ONLINE EXCLUSIVE PRICE
    737.00 €
    591.45 € / 5 L
    Save 145.55 €
    19% Off
View all promotions
 Restricted Item
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Disinfects hard surfaces with a sporicidal solution. Diversey Clearklens Bi-Sore Disinfectant is a chlorine dioxide generating system. It is effective against all types of micro-organisms.

  • Effective on hard surfaces against all types of micro-organisms, including bacteria, yeasts, fungi, spores, and viruses
  • Aseptically filled, two-part system for the creation of chlorine dioxide presented as an activator and base concentrate solutions
  • Double bagged to avoid environmental contamination

Specifica

Sterility Sterile
Filtered Filtered
Includes Base and activator
Volume (Metric) 5 L
compliance-icons
Identificativo prodotto
  • 5L Sterile hard surface sporicidal disinfectant
Avvertenza
  • Warning
Categoria di pericolo
  • Serious eye damage/eye irritation Category 2
Indicazioni di pericolo
  • H319-Causes serious eye irritation.
  • EUH032-Contact with acids liberates very toxic gas.
Informazioni supplementari
  • MIXTURE LIST-Contain: sodium chlorite
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.