missing translation for 'onlineSavingsMsg'
Learn More

Diversey™ ClearKlens Cleanisald Disinfectant

Product Code. 15350308
Change view
Click to view available options
Quantity:
4/Cs.
6/Cs.
Unit Size:
20 L
5.4 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15350308 4/Cs. 20 L
15370308 6/Cs. 5.4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15350308 Supplier Diversey™ Supplier No. 7513719

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Disinfects surfaces with a blend of quaternary ammonium and alkyl amines. Diversey ClearKlens Cleanisald Disinfectant is an active, sterile disinfectant intended for use in pharmaceutical or other industries. It can be used to clean walls, floors, and other surfaces.

  • Blend of quaternary ammonium and alkyl amines which dilutes to 5L for cleaning and disinfection of hard surfaces
  • For mopping and wiping applications
  • Supplied with certificates of analysis and sterility
  • Broad spectrum of activity

Specifications

pH 10 (neat)
Sterility Sterile
Filtered 0.2 μm
Quantity 4/Cs.
Volume (Metric) 5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.