missing translation for 'onlineSavingsMsg'
Learn More

Diversey™ ClearKlens Cleansinald Sterile VH9S Disinfectant
BIOPHARMA

Product Code. 17663085
Change view
Click to view available options
Volume (Metric):
900 mL
5 L
Unit Size:
20 L
5.4 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17663085 5 L 20 L
17673085 900 mL 5.4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17663085 Supplier Diversey™ Supplier No. 100848253
  • ONLINE EXCLUSIVE PRICE
    325.00 €
    221.74 € / 20 L
    Save 103.26 €
    31% Off
View all promotions
 Restricted Item
Estimated Shipment: 23-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ready to use disinfectant with WFI

ClearKlens Cleansinald is a sterile ready to use surface disinfectant for pharmaceutical cleanrooms.

Key properties

  • ClearKlens Cleansinald is a ready to use blend of quaternary ammonium and alkyl amines diluted to 0.5% v/v with Water for Injection (WFI).
  • ClearKlens Cleansinald is used for cleaning and disinfection of walls, floors, work surfaces, and process equipment in pharmaceutical industry.
  • ClearKlens Cleansinald concentrate is diluted at 0.5% with water for injection (WFI), according to the European Pharmacopeia, and then filtered at 0.22 μm.

Benefits

  • Ready to use
  • Broad spectrum of activity
  • Low toxicity
  • 0.22 μm filtered
  • Delivered with conformity certificates

Specifications

pH 9 to 11.4
Sterility Sterile
Composition Ready to use blend of quaternary ammonium and alkyl amines diluted to 0.5% v/v with Water for Injection
Container Type Canister
Quantity 4 Pk.
Volume (Metric) 5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.