missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey™ ClearKlens DE Disinfectant

Description
- 70% ethanol, 30% water for injection disinfectant
- For use on contact surfaces, gloved hands, instruments, and utensils
- Gamma irradiated (900mL) or sterile filled (5L) and double bagged
- Detex labelled for proof of irradiation (900mL)
- Supplied with certificates of analysis, irradiation, endotoxin, and sterility where applicable
- 900mL trigger spray incorporates anti-suck technology
Specifications
Specifications
| pH | ∼7 |
| Sterility | Sterile |
| Composition | 70% ethanol, 30% water |
| Content And Storage | Store at Room Temperature |
| Filtered | Filtered |
| Quantity | 4/Cs. |
| Volume (Metric) | 5 L |
Safety and Handling
Product Identifier
- ClearKlens DE VH29
- Danger
- Flammable liquid Category 2
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P403+P235-Store in a well-ventilated place. Keep cool.
- MIXTURE LIST-Contain: ethanol, propan-2-ol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?