missing translation for 'onlineSavingsMsg'
Learn More

Diversey™ ClearKlens Prime Detergent
BIOPHARMA

Product Code. 15350318
Change view
Click to view available options
Volume (Metric):
20 L
Unit Size:
20 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
15350318 20 L 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15350318 Supplier Diversey™ Supplier No. 7513365
  • ONLINE EXCLUSIVE PRICE
    140.00 €
    119.22 € / 20 L
    Save 20.78 €
    14% Off
 Restricted Item
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Removes heat-treated soil. Diversey ClearKlens Prime Detergent is a medium hard water tolerant blended caustic detergent. It is used for CIP and spray washing applications in pharmaceutical, cosmetic, and other industries.

  • Medium hard water tolerant, blended caustic detergent
  • Used for CIP, spray, and maching washing applications
  • Used at 1-5% w/w concentrations
  • Concentrations up to 16% w/w can be used for heavy duty applications

Specifications

Form Liquid
pH >11
Sterility Non-sterile
Filtered Unfiltered
Volume (Metric) 20 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.