missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clearly Safe™ Acrylic Soft Covers Dispenser

Product Code. 15599801 Shop All Fisherbrand Traceable Products
Product Code. 15599801
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Stores and dispenses with ease while providing quick access to safety accessories. Fisherbrand™ Clearly sAfe™ Acrylic Soft Covers Dispenser can be wall mounted or set on a counter top.

  • Translucent acrylic dispensers provide easy access to safety accessories.
  • Hinged lid protects items from dust and debris
  • Set on counter or wall mount (screws included)

Specifications

Product Type Dispenser
Color Clear
Depth (Metric) 156 mm
Dimensions (D x W x H) Interior 156 x 162 x 227 mm
Width (Metric) 162 mm
Height (Metric) 227 mm
Holds Shoe Covers
Material Acrylic
Mounting Wall or Surface Mount
No. of Compartments 1
Product Style Hinged Lid
Includes Screws for wall mounting
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.