missing translation for 'onlineSavingsMsg'
Learn More

Clifton™ Cyclone Vortex Mixers

Product Code. 12899425
Change view
Click to view available options
Orbit:
7 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Orbit unitSize
12899425 7 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12899425 Supplier Clifton Supplier No. CM1
Add to basket
Add to basket
This item is not returnable. View return policy

Obtain consistent, rapid, efficient mixing results with the Cyclone mixer that has variable speed control that is far superior to hand shaking.

  • Creates a vortex in the tube which gives the highly effective mixing action
  • Variable speed control, with the advantages of controlled mixing over a wide speed range
  • Operates at slow speed for gentle mixing necessary in many applications
  • May be set for continuous running at the chosen speed 
  • Can be set to on demand by inserting the tube into the cup
  • Skirted rubber cup prevents liquid entering the mixer casing]
  • Will accept vessels up to 25mm diameter

Specifications

Orbit 7 mm
Speed Range 200 to 2800 rpm
Electrical Requirements 230 V
Voltage 230 V
Wattage 75 W
Tube Size 25 mm dia.
Product Type Cyclone Vortex Mixer
Frequency 50/60 Hz
Depth (Metric) 175 mm
Height (Metric) 150 mm
Width (Metric) 150 mm
Weight (Metric) 4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.