missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Metalware Range™ Stainless Steel Round Pipet Sterilizing Boxes

Product Code. 11776587 Shop All Nickel-Electro Products
Change view
Click to view available options
Length (Metric):
230 mm
407 mm
457 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11776587 230 mm Each
11786567 407 mm Each
11884483 457 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11776587 Supplier Nickel Electro™ Supplier No. 6199
  • ONLINE EXCLUSIVE PRICE
    77.15 €
    75.46 € / Pack of 1
    Save 1.69 €
    2% Off
View all promotions
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Keep pipets sterile with sterilizing boxes. Nickel Electro™ Metalware Range™ Stainless Steel Round Pipet Sterilizing Boxes can be steam sterilized at 120°C and withstand dry heat temperatures of up to 180°C.

  • Stainless Steel round profile with lid
  • Can be steam sterilized up to 120°C
  • Can withstand dry heat up to 180°C

Specifications

Autoclavable Autoclavable
Dimensions (L x W) 230 x 64 mm
Material Stainless Steel
Sterility Sterile
For Use With (Application) For Transportation and Sterilization
Quantity Each
Weight (Metric) 0.25 kg
Length (Metric) 230 mm
Type Sterilizing Box
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.