missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Metalware Range™ Stainless Steel Round Pipet Sterilizing Boxes
Shop All Nickel-Electro ProductsDescription
- Stainless Steel round profile with lid
- Can be steam sterilized up to 120°C
- Can withstand dry heat up to 180°C
Specifications
Specifications
| Autoclavable | Autoclavable |
| Dimensions (L x W) | 457 x 64 mm |
| Material | Stainless Steel |
| Sterility | Non-sterile |
| Quantity | Each |
| Weight (Metric) | 0.5 kg |
| Length (Metric) | 457 mm |
| Type | Sterilizing Box |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?