missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Stainless Steel Digital DuoBath™

Product Code. 11489549
Change view
Click to view available options
Capacity (Metric):
4/22 L
4/4 L
4/8 L
8/22 L
Model:
NE2D-4/22
NE2D-4/4
NE2D-4/8
NE2D-8/22
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Model unitSize
11489549 4/4 L NE2D-4/4 Each
11409559 4/22 L NE2D-4/22 Each
11499549 4/8 L NE2D-4/8 Each
11419559 8/22 L NE2D-8/22 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11489549 Supplier Nickel Electro™ Supplier No. NE2D4/4
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Requires

AmbientTemperatureRangeMetric,CabinetMaterial,Display,dimVoltage,WarrantySpec

Nickel Electro™ Clifton™ Stainless Steel Digital DuoBath™ are two independently controlled unstirred water baths in one space saving unit.

  • Typical applications include: eliminating problems associated with water level/disturbance when placing and removing containers of different sizes or routine operations involving two different temperature and immersed depths such as keeping media molten in one chamber and incubation of samples in the other.
  • Featuring precision temperature control with an option to enable a run back timer. Actual water bath liquid temperature always displayed for complete assurance.
  • Every water bath undergoes a factory calibration at two reference temperatures validating each tank for total confidence in use.
  • Comprising of a high quality corrosion resistant stainless steel tank, with a bright clean finish housed in a durable paint finished outer case.
  • Heaters and temperature sensor concealed under the tank providing a clutter free working area easy to wipe clean.
  • Easy to use splash proof controls, touch keypads for setting temperature values with indicators for heating and over temperature alarm.
  • Water baths are pre-calibrated at two seperate temperatures for consistent accuracy. IP rated clear booted on/off power switch. Bath fitted with nonslip rubber feet.

Two chambers, duobath, side lifting handles

Specifications

Controller Type PID Digital, LED Display
Description Digital Water Bath
Capacity (Metric) 4/4 L
Certifications/Compliance CE Approved
Temperature Range 5°C to 99°C
Display Digital LED
For Use With (Application) Providing a Stable Temperature Environment Ideal for Meeting Quality Control Requirements Featuring
Material Stainless Steel
Model NE2D-4/4
Temperature Resolution ±0.1°C
Temperature Uniformity ±0.1°C
Warranty 3 Years
Dimensions (D x W x H) 290 x 361 x 290 mm
Dimensions (D x W x H) Interior 150 x 325 x 150 mm
Width (Metric) 361 mm
Width (Metric) Interior 325 mm
Height (Metric) 290 mm
Height (Metric) Interior 150 mm
Depth (Metric) 290 mm
Depth (Metric) Interior 150 mm
Weight (Metric) 9.8 kg
Voltage 120/230 V
Wattage 800 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.