missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Digital Thermostirrer with Stainless Steel Tank and Shelf

Product Code. 11479509
Click to view available options
Dimensions (D x W x H) Interior:
300 x 129 x 150 mm
500 x 490 x 200 mm
Wattage:
1250 W
2000 W
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11479509

Brand: Nickel Electro™ NE48D

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Get optimum water circulation and temperature stability with the digital thermostirrer. Designed for immersion of flasks, bottles, racks in a highly stable temperature environment, this Clifton™ Digital Thermostirrer with Stainless Steel Tank and Shelf includes anti-bacterial technology and other unique features as demanded by many clinical and laboratory environments.

  • Designed for immersion of flasks, bottles, racks in an accurate temperature environment
  • Features digital PID temperature control
  • Immersed components are corrosion resistant
  • Thermostirrers are robustly constructed from stainless steel for durability
  • Easy to use controls that wipe clean and have an anti-bacterial finish
  • Thermostirrer controls and painted surfaces feature “anti-bacterial technology” 
  • When low liquid level is detected, a “FiLL” message automatically appears and heating is suspended
  • Every unit undergoes a factory 2 point calibration procedure 
Thermostirrer analogue controller solid state 230V 50/60Hz 1250W ambient +5°C to 99°C 8L Clifton

Specifications

Temperature Range 5°C to 99°C
Display LED
Temperature Uniformity ±0.01°C
Dimensions (D x W x H) Interior 300 x 129 x 150 mm
Width (Metric) 271 mm
Width (Metric) Interior 129 mm
Height (Metric) 170 mm
Height (Metric) Interior 150 mm
Depth (Metric) Interior 300 mm
Shipping Weight (Metric) 9.2 kg
Electrical Requirements 230 V, 50/60 Hz, 1250 W
Voltage 230 V
Wattage 1250 W
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.