missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Digital Thermostirrer with Stainless Steel Tank and Shelf

Product Code. 12748908
Change view
Click to view available options
Dimensions (D x W x H) Interior:
300 x 129 x 150 mm
500 x 490 x 200 mm
Wattage:
1250 W
2000 W
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Interior Wattage unitSize
12748908 500 x 490 x 200 mm 2000 W Each
11479509 300 x 129 x 150 mm 1250 W Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12748908 Supplier Nickel Electro™ Supplier No. NE456D

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Get optimum water circulation and temperature stability with the digital thermostirrer. Designed for immersion of flasks, bottles, racks in a highly stable temperature environment, this Clifton™ Digital Thermostirrer with Stainless Steel Tank and Shelf includes anti-bacterial technology and other unique features as demanded by many clinical and laboratory environments.

  • Designed for immersion of flasks, bottles, racks in an accurate temperature environment
  • Features digital PID temperature control
  • Immersed components are corrosion resistant
  • Thermostirrers are robustly constructed from stainless steel for durability
  • Easy to use controls that wipe clean and have an anti-bacterial finish
  • Thermostirrer controls and painted surfaces feature “anti-bacterial technology” 
  • When low liquid level is detected, a “FiLL” message automatically appears and heating is suspended
  • Every unit undergoes a factory 2 point calibration procedure 

Specifications

Temperature Range 5°C to 99°C
Display LED
Temperature Uniformity ±0.02°C
Dimensions (D x W x H) Interior 500 x 490 x 200 mm
Width (Metric) 660 mm
Width (Metric) Interior 490 mm
Height (Metric) 290 mm
Height (Metric) Interior 200 mm
Depth (Metric) Interior 500 mm
Shipping Weight (Metric) 23 kg
Electrical Requirements 230 V, 50/60 Hz, 2000 W
Voltage 230 V
Wattage 2000 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.