missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stainless Steel Unstirred Digital Water Baths
Descrizione
A shallow height unstirred water bath designed for operating with low liquid levels suitable for small bottles, tubes and microplates.
- Low profile design allowing easy access and unlike traditional high sided baths, small containers and samples are not obscured
- Durable powder coated exterior, chemical resistant and now featuring an anti-bacterial paint finish that inhibits the growth of bacteria
- Water or dry incubation using Lab Armor™ dry media eliminates cleaning and supports tubes and vials without racks, floats or weights For heating samples in microcentrifuge tubes and molecular biology applications.
- Comprising a corrosion resistant stainless steel working environment, with heater, temperature sensor and safety cut out concealed underneath providing a totally clear 'clutter free' working area, all housed in a durable, chemical resistant, powder coated paint finished outer case
- PID control ±0.2°C, temperature range from ambient +5°C to 99°C
- The under tank heating, provides broad and even spread of heating for excellent temperature uniformity ±0.1°C
- Auto setting alarms protect samples in the bath
- Touch pad controls, wipe clean front, chemical resistant and antibacterial
- Featuring removable unique Clifton 'low' height removable stainless steel shelf, water saving feature and reducing energy consumption or increasing working volume
- Durable powder coated exterior, chemical resistant and now featuring an 'anti-bacterial paint finish' that inhibits the growth of bacteria
- Drain outlet on larger volumes 22L, 28L and 56L models for safe and convenient bath emptying
- Lids or polypropylene spheres recommended above 60°C to save energy and achieve optimum bath performance
- Calibrate every bath and its controls at two temperatures for consistency
Specifica
Specifica
| Controller Type | PID Digital, LED Display |
| Description | Digital Water Bath |
| Capacity (Metric) | 5 L |
| Certifications/Compliance | CE Approved |
| Temperature Range | 5°C to 99°C |
| For Use With (Application) | Providing a Stable Temperature Environment Ideal for Meeting Quality Control Requirements Featuring |
| Material | Stainless Steel |
| Model | NE2-5 D |
| Temperature Resolution | ±0.1°C |
| Temperature Uniformity | ±0.1°C |
| Vedi altri risultati |
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?