missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stainless Steel Unstirred Digital Water Baths
Get optimum water bath results with this stainless steel unstirred digital water bath featuring a digital PID temperature control for precision. Ideal for meeting quality control requirements, this Clifton™ Stainless Steel Unstirred Digital Water Bath features digital PID temperature control for precision.
770.00 € - 1465.00 €
Specifications
Controller Type | PID Digital, LED Display |
---|---|
Description | Digital Water Bath |
Certifications/Compliance | CE Approved |
Temperature Range | 5°C to 99°C |
For Use With (Application) | Providing a Stable Temperature Environment Ideal for Meeting Quality Control Requirements Featuring |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11419509
|
Nickel Electro™
NE2-14D |
14 L |
860.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
11429509
|
Nickel Electro™
NE2-22D |
22 L |
992.00 €
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
11499499
|
Nickel Electro™
NE2-4D |
4 L |
770.00 €
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
11885360
|
Nickel Electro™
NE2-56D |
56 L |
1465.00 €
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
12728888
|
Nickel Electro™
NE2-5D |
5 L |
835.00 €
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
11409509
|
Nickel Electro™
NE2-8D |
8 L |
805.00 €
Each |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
Description
- Designed for immersion of flasks/bottles/racks in a highly stable temperature environment
- Designed for operating with low liquid levels suitable for small bottles, tubes and microplates
- Corrosion resistant stainless steel working environment
- Durable powder coated exterior, chemical resistant and now
- Features anti-bacterial paint finish that inhibits the growth of bacteria
- For heating samples in microcentrifuge tubes and molecular biology applications
- Low height design maximizing the working height in the bath
Specifications
PID Digital, LED Display | |
CE Approved | |
Providing a Stable Temperature Environment Ideal for Meeting Quality Control Requirements Featuring | |
±0.1°C | |
3 Years | |
50/60 Hz |
Digital Water Bath | |
5°C to 99°C | |
Stainless Steel | |
±0.1°C | |
230 V |