missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Stainless Steel Digital Water and Oil Circulator

Product Code. 11746587
Click to view available options
Depth (Metric) Interior:
298 mm
300 mm
Dimensions (D x W x H) Interior:
298 x 395 x 150 mm
300 x 129 x 150 mm
Shipping Weight (Metric):
9.2 kg
12 kg
Width (Metric):
271 mm
537 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11746587

Brand: Nickel Electro™ NE48HT

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nickel Electro™ Clifton™ Stainless Steel Digital Water and Oil Circulator transfers fluids around in a bath.

  • Includes a low water warning
  • Has push button settings fpr temperature and timer up to 99 hours
  • Tempertaure range of 130°C and to -20°C with accessory cooler DC1-300

Specifications

Temperature Range 5°C to 130°C
Display LED
Temperature Uniformity ±0.01°C
Dimensions (D x W x H) Interior 300 x 129 x 150 mm
Width (Metric) 271 mm
Width (Metric) Interior 129 mm
Height (Metric) 170 mm
Height (Metric) Interior 150 mm
Depth (Metric) Interior 300 mm
Shipping Weight (Metric) 9.2 kg
Electrical Requirements 230 V, 50/60 Hz, 1250 W
Voltage 230 V
Wattage 1250 W
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.