missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stainless Steel Digital Water and Oil Circulator
Click to view available options
Depth (Metric) Interior:
298 mm
300 mm
Dimensions (D x W x H) Interior:
298 x 395 x 150 mm
300 x 129 x 150 mm
Shipping Weight (Metric):
9.2 kg
12 kg
Width (Metric):
271 mm
537 mm
Unit Size:
Each
Description
- Includes a low water warning
- Has push button settings fpr temperature and timer up to 99 hours
- Tempertaure range of 130°C and to -20°C with accessory cooler DC1-300
Specifications
Specifications
| Temperature Range | 5°C to 130°C |
| Display | LED |
| Temperature Uniformity | ±0.01°C |
| Dimensions (D x W x H) Interior | 298 x 395 x 150 mm |
| Width (Metric) | 537 mm |
| Width (Metric) Interior | 395 mm |
| Height (Metric) | 170 mm |
| Height (Metric) Interior | 150 mm |
| Depth (Metric) Interior | 298 mm |
| Shipping Weight (Metric) | 12 kg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction