missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Stainless Steel Gas Bath

Product Code. 12718868
Change view
Click to view available options
Capacity (Metric):
1 L
4 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12718868 4 L Each
12708868 1 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12718868 Supplier Nickel Electro™ Supplier No. 1026G
  • ONLINE EXCLUSIVE PRICE
    139.00 €
    116.01 € / Pack of 1
    Save 22.99 €
    16% Off
Estimated Shipment: 08-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

CapacityMetric,HeightMetricExterior,ShippingWeightMetric,WidthMetricExterior

Requires

Material,ProductTypeSpecs,WarrantySpec

Nickel Electro™ Clifton™ Stainless Steel Gas Bath is suitable for use with bunsen burners and the lid size can be varied by removing rings.

Anodised aluminum circular requires heating source 1000w heater 203mm x 127mm Clifton

Gas bath, stainless steel

Specifications

Capacity (Metric) 4 L
Type Gas Bath
Material Stainless Steel
Warranty 3 Years
Width (Metric) 130 mm
Height (Metric) 200 mm
Diameter (Metric) 203 mm
Shipping Weight (Metric) 2 kg
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.