missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Unstirred Thermostatic Bath

Product Code. 11469499
Change view
Click to view available options
Capacity (Metric):
2.5 L
4 L
8 L
14 L
22 L
28 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11469499 14 L Each
12062762 2.5 L Each
11479499 22 L Each
11449499 4 L Each
11489499 28 L Each
11459499 8 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11469499 Supplier Nickel Electro™ Supplier No. NE114
  • ONLINE EXCLUSIVE PRICE
    650.00 €
    552.37 € / Pack of 1
    Save 97.63 €
    15% Off
View all promotions
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get optimum water temperature stability with the thermostatic baths. Featuring a lockable temperature dial, helping prevent accidental adjustments during experiments. The Clifton™ Unstirred Thermostatic Bath includes an anti-bacterial technology and other unique features as demanded by many clinical and laboratory environments.

  • Designed for immersion of flasks, bottles, racks in a highly stable temperature environment
  • Analogue baths designed for general use and are economically priced
  • Shelf in the stainless steel tank provides a stable support for flasks, bottles, racks that can be removed for cleaning
  • Painted surfaces feature 'anti-bacterial technology'
  • High quality corrosion resistant stainless steel tank
  • Bright clean finish housed in a durable paint finished outer case
  • Fitted with side lifting handles for ease of transportation
  • Featuring a lockable temperature dial helping prevent accidental adjustments during experiments
  • Drain tap fitted on bath 8 L and above

Specifications

Chamber Material Stainless Steel
Controller Type Analog
Description Thermostatic Water Baths
Capacity (Metric) 14 L
Certifications/Compliance CE Approved
Temperature Range 5°C to 100°C
For Use With (Application) Heating Small Height Samples Such as Micro Tubes, Micro Plates and Bottles Perfect for Life Science
Material Stainless Steel
Model NE1-14
Temperature Uniformity ±0.1°C
Warranty 3 Years
Dimensions (D x W x H) 290 x 361 x 332 mm
Dimensions (D x W x H) Interior 300 x 325 x 150 mm
Width (Metric) 361 mm
Width (Metric) Interior 325 mm
Height (Metric) 290 mm
Height (Metric) Interior 150 mm
Depth (Metric) 332 mm
Depth (Metric) Interior 300 mm
Weight (Metric) 7.6 kg
Voltage 230 V
Wattage 1000 W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.