missing translation for 'onlineSavingsMsg'
Learn More

Clifton™ Heated Timed Ultrasonic Bath with Drain Outlet

Product Code. 13161313
Change view
Click to view available options
Capacity (Metric):
6 L
12 L
30 L
Model:
SW12H
SW30H
SW6H
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Model Unit Size
13161313 30 L SW30H Each
13141313 6 L SW6H Each
13151313 12 L SW12H Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13161313 Supplier Clifton™ Supplier No. SW30H
  • ONLINE EXCLUSIVE PRICE
    3850.96 €
    2758.79 € / Pack of 1
    Save 1092.17 €
    28% Off
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get perfect and even distribution of ultrasonic activity. Designed for demanding applications and for continuous operation, industrial strength Clifton™ Heated Timed Ultrasonic Baths feature eco and dynamic sonic modes. Eco offers quieter ultrasonic activity, while dynamic provides vigorous cleaning. Complete with a basket and lid.

  • High performance industrial strength ultrasonics with sweep function for perfect and even distribution of ultrasonic activity
  • High power piezoelectric transducers
  • Stainless steel construction
  • Auto-degassing function useful for liquid changes in the tank, decarbonating and degassing HPLC solutions
  • Ultrasonic boost function for 25% more sonic power
  • Easy drain facility on 6L and above baths
  • Heaters can safely run dry
  • Temperature controlled ultrasonics - activity will start once set temperature is reached
  • Indication of time remaining

Specifications

Display Analog
Material Stainless Steel
Timer 1 to 30 min.
Frequency 38 kHz
Voltage 120/230 V
Capacity (Metric) 30 L
Depth (Metric) 340 mm
Depth (Metric) Interior 300 mm
Dimensions (D x W x H) 340 x 568 x 321 mm
Dimensions (D x W x H) Interior 200 x 505 x 300 mm
Electrical Requirements 230/120 V, 38 kHz, 300 W
For Use With (Application) Designed for Demanding Applications and Suitable for Continuous Operation
Height (Metric) Interior 200 mm
Model SW30H
Temperature (Metric) Range 30°C to 80°C
Wattage 300 W
Width (Metric) 568 mm
Width (Metric) Interior 505 mm
Warranty 3 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.