missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Thermostatic Thermostirrer Water Baths

Product Code. 11469509
Click to view available options
Capacity (Metric):
8 L
14 L
22 L
28 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11469509

Brand: Nickel Electro™ NE422T

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Obtain optimum immersion results for flasks, bottles, racks and other objects in a stable temperature environment. A Stainless steel tank contained within a sturdy outer case, this Clifton™ Thermostatic Thermostirrer Water Bath is robust and provides good water circulation and temperature stability.

  • Stirred Clifton water baths are designed for immersion of flasks/bottles/racks in a stable temperature environment
  • Stainless steel tank contained within a sturdy outer case and stainless steel shelf provide good water circulation and temperature stability
  • The Thermostirrer is robust constructed from stainless steel for durability
  • Thermostirrer controls and painted surfaces feature “anti-bacterial technology
  • Painted surfaces feature a tough anti-bacterial finish with good chemical resistance
  • Easy to use controls wipe clean and have an anti-bacterial finish
  • Immersed components are corrosion resistant

Specifications

Description Digital Water Bath
Capacity (Metric) 22 L
Certifications/Compliance CE Approved
Temperature Range 5°C to 99°C
Material Stainless Steel
Model NE4-22 T
Temperature Resolution ±0.1°C
Warranty 3 Years
Dimensions (D x W x H) 332 x 537 x 170 mm
Dimensions (D x W x H) Interior 298 x 395 x 150 mm
Width (Metric) 537 mm
Width (Metric) Interior 395 mm
Height (Metric) 170 mm
Height (Metric) Interior 150 mm
Depth (Metric) 332 mm
Depth (Metric) Interior 298 mm
Weight (Metric) 12 kg
Voltage 230 V
Wattage 1250 W
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.