missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Climate Chamber ICH

Product Code. 13406606 Shop All Memmert Products
Change view
Click to view available options
Capacity (Metric):
108 L
256 L
749 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
13406606 108 L Each
13437689 256 L Each
13477689 749 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 13406606 Supplier Memmert™ Supplier No. ICH110
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Ideal for stability testing according to ICH, WHO, EMA, ASEAN, GMP, GLP and GCCP.

Precise, homogen and powerful - these three words describe the Memmert climate chamber ICH with compressor technology.

  • Model sizes: 110, 260, 750
  • Temperature adjustment range: -10°C to +60°C
  • Humidity adjustment range:10 to 80% rh
  • Convection: Motor-driven forced air circulation (adjustable in 10% steps) guarantees particularly homogenous temperature distribution
  • Air jacket heating system for gentle all-around heating
  • Model variant: TwinDISPLAY (intuitive control)
  • Powerful compressor technology with rapid recovery times after opening the door
  • Energy-saving use of CFC-free cooling/heating system (refrigerant R134a)
  • Fully insulated stainless steel door with 2-point locking

The climate chamber ICH offers unparalleled homogeneity of temperature and humidity, and leaves nothing behind in terms of sample protection and precise temperature control.

All Memmert Climate Chambers ICH will be supplied with a TwinDISPLAY.
The TwinDISPLAY offers maximum convenience for complex processes. If the application requires outstanding precision and reliability paired with intuitive operation plus double overtemperature protection including visual alarm the TwinDISPLAY models will provide the functionality, convenience and safety required. Via the intuitive control and AtmoCONTROL logging software even complex processes can be programmed quickly and easily. Multiple overtemperature protection, visual and acoustic alarms as well as possibly sending an automatic alarm message to one or several e-mail addresses will leave time for things that really matter.

Specifications

Accuracy 0.1°C
Alarm Types Audible and visual
Capacity (Metric) Shelf 20 kg
Certifications/Compliance CE
Compressor Yes
Controller Type TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller
Capacity (Metric) 108 L
Chamber Material Stainless Steel (304/1.4301)
Convection Type Forced
Lighting Optional Illumination Unit
Material Stainless Steel
No. of Shelves 5
Plug Type German Type
Relative Humidity 10 to 80%
Temperature Range (Metric) -10°C to +60°C
Type Climate Chamber
Display 2 high-definition TFT-colour displays (TwinDISPLAY)
Door Style Fully isolated Stainless Steel door
For Use With (Application) Analytical Chemistry, Manufacturing, Microbiology, Research Chemistry, Temperature Control, Food & Beverage, Pharmaceuticals, Mining
Frame Material Stainless Steel
Humidity Accuracy 1%
Humidity Display 2 high-definition TFT-colour displays (TwinDISPLAY)
Humidity Range 10 to 80%
Humidity Source Humidity supply with distilled water from external tank by self-priming pump
Insulation Fully isolated Stainless Steel door with 2-point locking (compression door lock)
Load Bearing Capacity (Metric) 150 kg
Model ICH110
No. of Doors 1
No. of Grids 2
Port Size 40 mm clear diameter
Product Line Climate Chamber
Programmability AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
Protection Class Mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 10°C above nominal temperature; over- and undertemperature monitor TWW, protection class 3.3 or adjustable temperature limiter TWB, protection class 2, selectable on display
Quantity 1 Ea.
Refrigerant R134a
Resolution Resolution of display 0.1 %
Sensor Types Temperature Sensor 2 Pt100 Sensors DIN Class A
Shelf Material Stainless Steel
Shipping Condition The appliances must be transported upright
Temperature Control Adaptive multifunctional digital PID-microprocessor controller
Temperature Resolution 0.1°C
Temperature Sensor 2 Pt100 Class A in 4-wire circuit
Temperature Stability ±0.1°C
Timer Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
Warranty 3 years
Dimensions (D x W x H) Interior 400 x 560 x 480 mm
Length (Metric) 585 mm
Length (Metric) Interior 400 mm
Width (Metric) 745 mm
Width (Metric) Interior 560 mm
Height (Metric) 1233 mm
Height (Metric) Interior 480 mm
Depth (Metric) 585 mm
Depth (Metric) Interior 400 mm
Shipping Weight (Metric) 127 kg
Weight (Metric) 109 kg
Electrical Requirements 230 V, 50/60 Hz
Voltage 115/230 V
Wattage 1.35 kW
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.