missing translation for 'onlineSavingsMsg'
Learn More

Bryson Packaging™ Cling Film Rolls

Product Code. 12348039
Change view
Click to view available options
Width (Metric):
300mm
450mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
12348039 450mm Each
12338039 300mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 12348039 Supplier Bryson Packaging™ Supplier No. SEL360020H
  • ONLINE EXCLUSIVE PRICE
    285.00 €
    26.50 € / Pack of 1
    Save 258.50 €
    90% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Suitable for sealing laboratory containers such as flasks, beakers, bottles, tubes and others. Bryson Packaging™ Cling Film Rolls are supplied in boxes with a cutter edge.

  • Made from extruded PVC film, 50μm thick
  • Suitable for use in deep freezers
  • Two-way stretch
  • Staphylococci-proof
  • Heat destruction at 125°C

Specifications

Applications Suitable for Sealing laboratory Containers - Flasks, Beakers, Bottles, Tubes and for use in deep freeze
Product Type Film
Width (Metric) 450mm
Material PVC
Thickness 50 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.