missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Clinical Centrifuge
GREENER_CHOICE

Product Code. 30245478 Shop All Heathrow Scientific Products
Click to view available options
Color:
Blue/Gray
Purple/Gray
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30245478

Brand: Heathrow Scientific 120776

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Powerful bench-top centrifugation for clinical use in stat labs, medical clinics and offices, veterinarian offices, hospitals, and education.

Powerful bench-top centrifugation for clinical use in stat labs, medical clinics and offices, veterinarian offices, hospitals and education.

  • Superb Function
  • Powerful, Adjustable Speed (500 to 6,000 RPM) can be set in RPM or RCF
  • Programmable with memory for up to 8 programs
  • Adjustable time (30 seconds to 60 minutes or continuous)
  • Rapid acceleration and gentle electronic braking (deceleration time of <60 seconds)
  • Digitally controlled brushless motor for accurate speed control and no motor maintenance required
  • Optimal Design
  • Easy to read Digital back-lit display
  • Tool-less rotor removal for convenient loading and cleaning
  • Clear lid/Viewing porthole to allow non-contact speed verification by non-contact tachometer
  • Bench-top Size - compact footprint for workspace use
  • Built-in Safety
  • Safety features help ensure it will not operate when the lid is open, unit is jammed or unit is out of balance
  • Manual lid unlock allows users to open lid in case of a power failure and prevents loss of samples
  • Applications include:
  • Clinical chemistry
  • Clinical microbiology
  • Blood Collection Prep
  • Blood Banking
  • Immunology
  • Pathology

Specifications

Type Benchtop Centrifuge
Capacity 8 x 15 mL
Max. RCF 4,668 x g
Max. Speed 6,000 rpm
Refrigerated No
Dimensions (L x W x H) Exterior 36.6 x 29.3 x 14.8 cm (14.4 x 11.5 x 5.8 in.)
Certifications/Compliance CE, UKCA, RoHS3, WEEE
Warranty 5 Years
Wattage 93 W
Net Weight 4.5 kg (9.93 lb.)
Voltage 100/240 V
Color Purple/Gray
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.