missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Clinical Centrifuge

Product Code. 30245479 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Color:
Blue/Gray
Purple/Gray
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30245479 Blue/Gray Each
30245478 Purple/Gray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30245479 Supplier Heathrow Scientific Supplier No. 120775
  • ONLINE EXCLUSIVE PRICE
    940.00 €
    877.35 € / Pack of 1
    Save 62.65 €
    6% Off
View all promotions
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powerful bench-top centrifugation for clinical use in stat labs, medical clinics and offices, veterinarian offices, hospitals, and education.

Powerful bench-top centrifugation for clinical use in stat labs, medical clinics and offices, veterinarian offices, hospitals and education.

  • Superb Function
  • Powerful, Adjustable Speed (500 to 6,000 RPM) can be set in RPM or RCF
  • Programmable with memory for up to 8 programs
  • Adjustable time (30 seconds to 60 minutes or continuous)
  • Rapid acceleration and gentle electronic braking (deceleration time of <60 seconds)
  • Digitally controlled brushless motor for accurate speed control and no motor maintenance required
  • Optimal Design
  • Easy to read Digital back-lit display
  • Tool-less rotor removal for convenient loading and cleaning
  • Clear lid/Viewing porthole to allow non-contact speed verification by non-contact tachometer
  • Bench-top Size - compact footprint for workspace use
  • Built-in Safety
  • Safety features help ensure it will not operate when the lid is open, unit is jammed or unit is out of balance
  • Manual lid unlock allows users to open lid in case of a power failure and prevents loss of samples
  • Applications include:
  • Clinical chemistry
  • Clinical microbiology
  • Blood Collection Prep
  • Blood Banking
  • Immunology
  • Pathology

Specifications

Capacity 8 x 15 mL
Max. RCF 4,668 x g
Max. Speed 6,000 rpm
Refrigerated No
Dimensions (L x W x H) Exterior 36.6 x 29.3 x 14.8 cm (14.4 x 11.5 x 5.8 in.)
Certifications/Compliance CE, UKCA, RoHS3, WEEE
Warranty 5 Years
Wattage 93 W
Net Weight 4.5 kg (9.93 lb.)
Voltage 100/240 V
Color Blue/Gray
Product Type Benchtop Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.