missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clinical Centrifuge

Product Code. 30680023 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity:
8 x 15 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
30680023 8 x 15 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30680023
  • ONLINE EXCLUSIVE PRICE
    940.00 €
    852.13 € / Pack of 1
    Save 87.87 €
    9% Off
View all promotions
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powerful bench-top centrifugation for clinical use in stat labs, medical clinics and offices, veterinarian offices, hospitals and In education.

  • High Speed, Adjustable Speed (500 to 6,000 RPM) can be set in RPM or RCF
  • Programmable with memory for up to 8 programs
  • Adjustable time (30 seconds to 60 minutes or continuous)
  • Rapid acceleration and gentle electronic braking (deceleration time of <60 seconds)
  • Digitally controlled brushless motor for accurate speed control and no motor maintenance required
  • Easy to read digital back-lit display
  • Tool-less rotor removal for convenient loading and cleaning
  • Clear lid/Viewing porthole to allow non-contact speed verification by non-contact tachometer
  • Bench-top size: compact footprint for workspace use
  • Safety features help ensure it will not operate when the lid is open, unit is jammed or unit is out of balance

Specifications

Includes Clinical Centrifuge, 8 Tube Adapters, 8-Place Rotor, 24 Tube Spacers, 1 Low Voltage, Double Insulated Power Adapter with 4 Interchangeable Plugs
Capacity 8 x 15 mL
Max. RCF 6,319 x g (max RCF calculated) with typical 15 mL tube
Max. Speed 6,000 rpm
Refrigerated No
Dimensions (L x W x H) Exterior 36.6 x 29.3 x 14.8 cm
Electrical Requirements 100-240 VAC, 2.5A, 50/60 Hz
Warranty 5 year Warranty
Timer 30 seconds to 60 minutes or continuous
Amperage 2.5 A
Rotor 8-Place Rotor
Wattage 150 W
For Use With (Application) Clinical chemistry, clinical microbiology, blood collection
Rotor Included 8-Place Rotor
Net Weight 4.5 kg
Frequency 50/60 Hz
Voltage 100/240 VAC
Display Type Digital
Temperature Range (Metric) 2°C to 40°C Operating Temperature
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.