Learn More
Thermo Scientific™ ClipTip™ 384-Format Pipette Tips

Description
Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes. Featuring an innovativesnap and seal tip attachment mechanism, the pipette tips ensure a light force with a secure tip attachment, enabling greater efficiency and confidence in your work.
- ClipTip pipette tips feature 'clips' that lock tips in place and forms a complete seal
- Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
- ClipTip tip is clipped securely on the F1-ClipTip pipette with a light touch by eliminating the frustration of banging tips on your pipette
Low retention
- Every ClipTip pipette tip utilizes low retention technology to enable maximium sample recover
Proven quality
- Certified free of RNase, DNase, DNA, ATP and endotoxin contamination
Environmentally responsible
- ClipTip reload system uses recycled components and 30% less plastic
Versatile Tip Range
- Choose from five sizes: 20, 50, 200, 300 and 1000 μL
Immediate traceability
- Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color of the F1-ClipTip pipette plunger cap with the corresponding ClipTip pipette tip rack insert
Note:
Availability may vary by country.
Specifications
Specifications
| Description | ClipTip 384 12.5, Non-filtered, Non-sterile, Rack |
| Volume (Metric) | 12.5 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Length (English) | 1.18 in. |
| Length (Metric) | 3.0cm |
| Format | Rack |
| Tip Style | Standard 384 |
| Packaging | 10 x 384 tips/rack |
| Show More |
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.