missing translation for 'onlineSavingsMsg'
Learn More

Manutan Closed timber decking, 1350mm x 1100mm

Product Code. 12868679
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
1350 x 110 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
12868679 1350 x 110 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12868679 Supplier Manutan Supplier No. A363140
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For storing non-palletised items. Fitted with full span batons to prevent movement. 2700 and 3300mm long deckings are supplied with 2 sections for ease of handling. Manufactured to European standards of FEM and UK standard BS EN ISO 9001 2000.

  • Dimensions (W x D): 1350mm x 1100mm
  • Capacity per beam level UDL: 1000kg

Specifications

Dimensions (L x W) 1350 x 110 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.