missing translation for 'onlineSavingsMsg'
Learn More

Biodesign™ Closure Clamps For Dialysis Tubing

Product Code. 12787496
Change view
Click to view available options
Diameter (Metric):
21.3 mm
28.7 mm
49.5 mm
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
12787496 49.5 mm Pack of 10
12777496 28.7 mm Pack of 10
12767496 21.3 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 12787496 Supplier Biodesign™ Supplier No. D805
  • ONLINE EXCLUSIVE PRICE
    199.00 €
    130.09 € / Pack of 10
    Save 68.91 €
    34% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Specifications

Product Type Closure Clamp
Diameter (Metric) 49.5 mm
Quantity 10 Pk.
For Use With (Application) For BioDesign dialysis tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.