missing translation for 'onlineSavingsMsg'
Learn More

Shamrock™ Cloth Tape

Product Code. 11700474
Change view
Click to view available options
Color:
White
Unit Size:
6m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11700474 White 6m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11700474 Supplier Shamrock™ Supplier No. SHLT10
  • ONLINE EXCLUSIVE PRICE
    131.00 €
    66.66 € / 6m
    Save 64.34 €
    49% Off
View all promotions
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Adhesive Type Removable
Color White
Format Roll
Product Type Cloth Tape
For Use With (Application) For Use in High and Low Temperature Environments
Quantity 1 Ea.
Temperature Range (Metric) -180°C to +280°C
Dimensions (L x W) 6 m x 25 mm
Length (Metric) 6 m
Width (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.