missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ CMU Series Controlled Mantle

Product Code. 15551620
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
Dimensions (L x W x H):
175 x 175 x 150mm
220 x 220 x 170mm
Wattage:
100W
330w
380W
Weight (Metric) Shipping:
0.75kg
1.5kg
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W x H) Wattage Weight (Metric) Shipping Unit Size
15551620 1000 mL 220 x 220 x 170mm 380W 1.5kg Each
15531620 100 mL 175 x 175 x 150mm 100W 0.75kg Each
15541620 500 mL 220 x 220 x 170mm 330w 1.5kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15551620 Supplier Electrothermal™ Supplier No. 0301253
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used in chemistry to heat liquids in round bottom flasks. Electrothermal™ CMU Series Controlled Mantle includes a stainless steel grounded earth screen covering the element and is double-fused for added safety.

  • 'Burn off' procedure at the end of the manufacturing process enables use straight out of the box.
  • Includes grounded earth screen and double fuses
  • Automatically cut out to protect the user from electric shocks.
  • Round bottom flask capacity of between 50 to 5000mL
  • Element temperatures up to 450°C
  • Built-in energy regulator
  • Indicator lamps for power and heater operation
  • Replaceable insulated heater cartridge
  • An easy to clean powder coated aluminum outer casing
  • “Cool-to-the-touch” exterior
  • Non-skid feet and support rod bracket
  • Support rodes not included

Specifications

Capacity (Metric) 1000 mL
Dimensions (L x W x H) 220 x 220 x 170mm
Voltage 230 V
Power Supply Details UK and EU plug
Wattage 380W
Weight (Metric) Shipping 1.5kg
Temperature (Metric) 450°C
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.