missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Cold Storage Products
- Refrigerator and Freezer Accessories
- Thermo Scientific™ CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers
Thermo Scientific™ CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers
Product Code. 16317141 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
208-230V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086
230V/50Hz models (UK Plug): Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086
Forma 900, 7000 and 8600 Series, HFU B and HFC Series, Revco CxF Series, TSC Series
Forma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger)
Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086
Revco UxF, HERAfreeze HFU-T, Thermo Scientific TSU Series
TDE Series Chest Freezers
TSE Series, Forma 7000 Series, HFU B Series, HFC Series, Revco CxF Series, TSC Series
TSX Series, Forma 89000, HERAfreeze HLE, Revco RLE, Revco TLE Series (400 box and above)
TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE Series, Revco TDE Series
TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE Series, Revco TDE Series (400 box capacity and larger)
TSX Universal
Thermo Scientific TSX Series
Type:
CO2 Backup
CO2 Backup, Factory Installed
CO2 Backup, Field Installed
LN2 Backup
LN2 Backup, Factory Installed
LN2 Backup, Field Installed
LN2 Backup, Field Installed, Standalone
LN2 Backup, Standalone
Unit Size:
Each
| Product Code. | For Use With (Equipment) | Type | unitSize |
|---|---|---|---|
| 16317141 | Forma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger) | CO2 Backup | Each |
| 11334222 | TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE Series, Revco TDE Series | CO2 Backup, Factory Installed | Each |
| 11326401 | TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE Series, Revco TDE Series (400 box capacity and larger) | LN2 Backup, Factory Installed | Each |
| 16245041 | Forma 900, 7000 and 8600 Series, HFU B and HFC Series, Revco CxF Series, TSC Series | CO2 Backup, Factory Installed | Each |
| 16349693 | TSE Series, Forma 7000 Series, HFU B Series, HFC Series, Revco CxF Series, TSC Series | CO2 Backup, Field Installed | Each |
| 11386381 | 208-230V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | CO2 Backup, Field Installed | Each |
| 11396381 | Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | CO2 Backup, Field Installed | Each |
| 11306391 | 230V/50Hz models (UK Plug): Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | CO2 Backup, Field Installed | Each |
| 11316391 | TSX Series, Forma 89000, HERAfreeze HLE, Revco RLE, Revco TLE Series (400 box and above) | CO2 Backup, Field Installed | Each |
| 11376391 | 208-230V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | LN2 Backup, Field Installed, Standalone | Each |
| 11386391 | Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | LN2 Backup, Field Installed, Standalone | Each |
| 11396391 | 230V/50Hz models (UK Plug): Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | LN2 Backup, Standalone | Each |
| 11306401 | Revco UxF, HERAfreeze HFU-T, Thermo Scientific TSU Series | LN2 Backup, Field Installed | Each |
| 15738557 | Thermo Scientific TSX Series | LN2 Backup, Field Installed | Each |
| 15728557 | Thermo Scientific TSX Series | CO2 Backup, Field Installed | Each |
| 16367141 | Forma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger) | LN2 Backup | Each |
| 17838010 | TDE Series Chest Freezers | LN2 Backup, Factory Installed | Each |
| 17848010 | TDE Series Chest Freezers | CO2 Backup, Factory Installed | Each |
| 17878010 | TDE Series Chest Freezers | LN2 Backup, Factory Installed | Each |
| 17888010 | TDE Series Chest Freezers | CO2 Backup, Factory Installed | Each |
| 30274498 | TSX Universal | CO2 Backup, Field Installed | Each |
| 30274496 | TSX Universal | LN2 Backup, Field Installed | Each |
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
Ensure optimal security for critical samples by using Thermo Scientific™ CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers, for use with Thermo Scientific™ TSX, Forma™, HERAfreeze™, Revco™ and TS-Series freezers.
Features:
- LN2 backup system maintains temperature down to -80°C with liquid nitrogen
- CO2 backup system maintains temperature down to -67°C with CO2
Ordering Information:
Available as field- or factory-installed. Models for 300 box capacity models are standalone. Field-installed units must be installed by qualified professionals.
Specifications
Specifications
| Type | CO2 Backup |
| Temperature Range | -67°C |
| For Use With (Equipment) | Forma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger) |
| Voltage | 230 V |
| Holds | Boxes (300) |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?