missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ CO2 Incubator Series CB-S

Product Code. 31741128 Shop All BINDER Products
Change view
Click to view available options
Dimensions (D x W x H) Interior:
505 x 560 x 600 mm
575 x 620 x 750 mm
No. of Shelves:
2 std./6 max.
2 std./8 max.
Model:
CBS170
CBS170-L
CBS260
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Interior No. of Shelves Model Unit Size
31741128 505 x 560 x 600 mm 2 std./6 max. CBS170 Each
31741118 505 x 560 x 600 mm 2 std./6 max. CBS170-L Each
31741122 575 x 620 x 750 mm 2 std./8 max. CBS260 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31741128 Supplier BINDER™ Supplier No. 90400219
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 01-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Series CB-S Solid.Line - CO2 incubators with hot air sterilization.

The durable and affordable CB-S series incubators are suitable for routine cell cultivation applications in the field of cell production, particularly in academic settings. They are contamination-proof due to 180°C hot air sterilization and reliably pH-stable thanks to the drift free infrared CO2 measurements conducted in real time.

  • Safe - cell cultures receive maximum protection against contamination
  • Reliable - constant well-being conditions for the cells
  • Smart - simple routine cleaning and convenient operation
  • Economical - efficient operation without consumables

IMPORTANT FEATURES

  • Temperature range: +6°C above ambient temperature to +50°C
  • Humidity range: 90 to 95% RH
  • CO2 control range: 0 to 20 vol.% CO2
  • Tried-and-tested anti-contamination concept with 180°C hot air sterilization
  • Humidification system with condensation protection
  • CO2 gas mixing jet with Venturi effect
  • CO2 sensor with infrared technology
  • LCD to display temperature and CO2, along with additional information, and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Tightly fitted inner door made of safety glass
  • Seamless stainless steel inner chamber
  • Perforated shelves, stainless steel
  • Troubleshooting system with visual and acoustic alarms
  • Interfaces: Ethernet, USB, zero-voltage alarm contact
  • Units can be stacked with stacking adapters; the CB-S is suitable for stacking with CB and CBF models of the same size

OPTIONAL EQUIPMENT

  • Copper interior fittings consisting of copper shelves and copper-plated water pan
  • Stacking adapter for secure, space-saving installation
  • CO2 gas tank changer for connecting two gas tanks to one or two incubators
  • CO2 shaker with corrosion-resistant components in a stainless-steel housing
  • APT-COM Multi Management Software - for managing, recording, and documenting unit parameters
  • Services - a wide range of services to ensure that the unit functions correctly

Specifications

Controller Type RD 4
Capacity (Metric) 170 L
Chamber Material Stainless Steel (304/1.4301)
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology IR Sensor
Convection Type Natural
Material Stainless Steel
No. of Places 110
No. of Shelves 2 std./6 max.
Plug Type EU
Relative Humidity 90 to 95%
Temperature Range (Metric) +6 above ambient to 50°C
Type CO2 Incubator
Display Yes
Model CBS170
Temperature Uniformity 0.3 ± K
Dimensions (D x W x H) Interior 505 x 560 x 600 mm
Height (Metric) 870 mm
Depth (Metric) Interior 505 mm
Weight (Metric) 96 kg
Voltage 200/230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.