missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Coat 8838-Blue 65%PE-35%CO

Product Code. 17276261 Shop All Uvex Products
Change view
Click to view available options
Size:
106/110
40/42
44/46
48/50
52/54
56/58
60/62
64/66
90/94
98/102
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17276261 64/66 Each
17206271 106/110 Each
17216261 40/42 Each
17226261 44/46 Each
17236261 48/50 Each
17246261 52/54 Each
17256261 56/58 Each
17266261 60/62 Each
17286261 90/94 Each
17296261 98/102 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17276261 Supplier Uvex™ Supplier No. 8872116
  • ONLINE EXCLUSIVE PRICE
    47.00 €
    42.34 € / Pack of 1
    Save 4.66 €
    9% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Blue coat with twill weave

  • Coat
  • Material: 65% polyester, 35% cotton,
  • 245 gsm - twill weave
  • Lapel collar
  • Concealed snap button placket
  • 1 outer breast pocket on left
  • 2 side pockets
  • Short side slits, straight cuffs, back length approx. 96 cm
  • Oeko-Tex Standard 100
  • Size: 40/42 - 64/66, 90/94 - 106/110
  • Care: washable at 60°C, do not use chlorine, iron: II dots, dry clean: P, dryer: I dot


TRUSTED_SUSTAINABILITY

Specifications

Size 64/66
Gender Men's
Material Cotton, Polyester
Color Blue
Closure Type Press Studs
Disposable Reusable
Product Type General Purpose Jacket
Thickness 245 g/m²
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.