missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ Code Reader™ 1100 Barcode Scanner with Stand

Product Code. 17920002 Shop All Brady Products
Change view
Click to view available options
Connection Type:
Cable
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connection Type Unit Size
17920002 Cable Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17920002 Supplier Code Corporation™ Supplier No. 176698
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Automate your operations with the industrial-grade durability and consumer-grade functionality of the CR1100. Seamless experience with every scan. Includes a stand.

  • Read more types of barcodes with patented dual-field optics
  • Get extra protection to seal out dust and moisture with an IP54 rating
  • Lightweight and compact with rugged design
  • Is customizable for workflow needs with visual, audible and haptic indicators
  • Features a powerful JavaScript platform for complete device control
  • Includes a stand to protect scanner while not in use

Specifications

Height (Metric) 63.5 mm
Height (English) 2.5 in.
Width (Metric) 63.5 mm
Width (English) 2.5 in.
Depth (Metric) 19.05 mm
Depth (English) 0.75 in.
Weight (Metric) 54 g
Weight (English) 1.9 oz
Field View High Density Field: 30° Horizontal by 20° Vertical, Wide Field: 50° Horizontal by 33.5° Vertical
Includes CR1100, USB Cable, Stand
Type Barcode Scanner
Connection Type Cable
Data Memory 1 MB NOR Flash, 16 MB RAM
Power Supply USB
Resolution High Density Field: 960 x 640; Wide Field: 960 x 640
Alternate Part Number CR1100-K201-C500-US3-C286
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.