missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ Code Reader™ 2700 B27 Battery

Product Code. 17960002 Shop All Brady Products
Change view
Click to view available options
For Use With (Equipment):
CR2700
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
17960002 CR2700 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17960002 Supplier Code Corporation™ Supplier No. 176699
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The B27 lithium-ion battery powers the CR2700 reader with a unique set of features that keep workflow interruptions to a minimum.

  • Power gauge to track battery level
  • Quick-release latch allows for toolless swapping
  • The B27 battery can charge while installed in a CR2700 reader using the inductive charging station (CRA-A271)

Specifications

Height (Metric) 12.7 mm
Height (English) 0.5 in.
Width (Metric) 63.5 mm
Width (English) 2.5 in.
Depth (Metric) 76.2 mm
Depth (English) 3 in.
For Use With (Equipment) CR2700
Type Battery Charger
Alternate Part Number CRA-B27DK-C286
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.