missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ Code Reader™ 5200 Barcode Scanner

Product Code. 17973872 Shop All Brady Products
Change view
Click to view available options
Connection Type:
Cable
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connection Type Unit Size
17973872 Cable Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17973872 Supplier Code Corporation™ Supplier No. 176695
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Seamlessly connect your operations with the CR5200, which reads barcodes in any orientation and offers hands-free operation to expedite workflows.

  • Get high-speed, omnidirectional reading of 1D and 2D barcode symbologies
  • Quickly read barcodes on mobile device screens
  • Compact and adjustable for any reading direction
  • Provides user feedback with LED and audible tone
  • Features extended read ranges

Specifications

Height (Metric) 139.7 mm
Height (English) 5.5 in.
Width (Metric) 76.2 mm
Width (English) 3 in.
Depth (Metric) 88.9 mm
Depth (English) 3.5 in.
Weight (Metric) 318 g
Weight (English) 11.2 oz
Field View 51° Horizontal by 39.4° Vertical
Includes CR5200, USB Cable
Type Barcode Scanner
Connection Type Cable
Data Memory 1 MB NOR Flash, 16 MB RAM
Power Supply USB
Resolution 1280 x 960
Alternate Part Number CR5210-200-C500-C286
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.